Learn More
Saint-Gobain Bev-A-Line XX Tubing
designed to handle most fuels and industrial lubricants, this tubing resists the swelling and hardening caused by hydrocarbon-based fluids. Saint Gobain Performance Plastics™ Tygon Fuel and Lubricant Tubing reduces the risk of failure due to crackin
Brand: Saint-Gobain 06491-54
Code : A0
Additional Details : Weight : 8.14500kg
Description
- Heat-bondable, translucent tubing
- No plasticizers
- Safe for food, beverage, drug, lab and general use
- More affordable than PTFE tubing
- Resin is FDA-compliant (liner: 21 CFR 177.1520; shell 21 CFR 177.1350)
- Meets USP Class VI, USDA, and National Formulary requirements
- Sterilize with ethylene oxide or dry heat
- Avoid use with strong solvents
Specifications
FDA, USP, USDA, National Formulary | |
6.4 mm | |
150 m | |
Safe for food, beverage, drug, lab, and general use-can withstand higher temperatures than Bev-A-Line™ IV tubing, Safe for most alcohols, avoid strong solvents | |
1 Each | |
Translucent | |
100 psi |
Autoclavable | |
9.6 mm | |
1.6 mm | |
-51°C | |
Sterile | |
Semirigid | |
71°C |