missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves

With a latex/neoprene blend for reliable protection against a very wide range of chemicals. Ansell Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves are double dipped for double protection.

Brand:  Ansell™ 87900080BP

30.89 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 11712833

  • £45.85 / 12 pairs
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Heavyweight resistance to salts and detergents
  • Quality flocklining in pure cotton to help reduce the risk of skin irritation
  • With embossed lozenge finish, green and yellow in color
  • Strong and durable, with excellent wet or dry grip
  • Ideal for aircraft assembly, battery and electronic manufacture, and the chemical industry
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Rubber Latex
Natural Rubber Latex
Immersion Gloves
89-900
Yellow
Cotton Flocking
Salts and detergents resistant
Neoprene
No
8
0.68 mm
Straight
12 Pairs
89-900
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell™ Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves > Size: 8

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.