missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves
With a latex/neoprene blend for reliable protection against a very wide range of chemicals. Ansell Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves are double dipped for double protection.
£37.20 - £45.85
Specifications
Back Material | Rubber Latex |
---|---|
Cuff Material | Neoprene |
Coating Material | Natural Rubber Latex |
Latex Free | No |
Product Type | Immersion Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11731573
|
Ansell™
87900080 |
7.5 |
£37.20
12 pairs |
Estimated Shipment: 21-03-2025
Log in to see stock. |
||||||
11712833
|
Ansell™
87900080BP |
8 |
£45.85
12 pairs |
In Stock
Log in to see stock. |
||||||
11746883
|
Ansell™
87900090BP |
9 |
£45.85
12 pairs |
In Stock
Log in to see stock. |
||||||
11741573
|
Ansell™
87900100BP |
10 |
£45.85
12 pairs |
In Stock
Log in to see stock. |
||||||
11722833
|
Ansell™
87900110BP |
11 |
£45.85
12 pairs |
In Stock
Log in to see stock. |
||||||
Description
- Heavyweight resistance to salts and detergents
- Quality flocklining in pure cotton to help reduce the risk of skin irritation
- With embossed lozenge finish, green and yellow in color
- Strong and durable, with excellent wet or dry grip
- Ideal for aircraft assembly, battery and electronic manufacture, and the chemical industry
Specifications
Rubber Latex | |
Natural Rubber Latex | |
Immersion Gloves | |
Yellow | |
Cotton Flocking | |
Salts and detergents resistant |
Neoprene | |
No | |
0.68 mm | |
Straight | |
12 Pairs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Bi-Colour™ 87-900 Series Natural Rubber Latex Immersion Gloves