Learn More
Applied Biosystems™ BigDye XTerminator™ Purification Kit
The BigDye XTerminator™ purification kit is a fast, simple purification method for DNA sequencing reactions that removes unincorporated BigDye™ terminators and salts.
Brand: Applied Biosystems™ 4376486
204.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Additional Details : Weight : 0.02950kg
Includes: 2mL XTerminator™ Solution (store at 4°C), 9mL SAM™ Solution (store at room temperature or 4°C)
Description
- Eliminate liquid transfer - Use a single plate
- Obtain complete dye blob removal
- Stabilize the samples before analysis
- Improve your sequencing workflow
- Perform manual or automated protocols
- Get rapid, reliable, and reproducible results
Specifications
• 2 ml XTerminator™ Solution (store at 4°C) • 9 ml SAM™ Solution (store at room temperature or 4°C) |
|
Sequencing Products | |
Sequencing | |
100 | |
Purification Kit | |
Wet Ice | |
40 min |
Kit | |
DNA | |
2 Bottles | |
BigDye XTerminator™, BigDye™ | |
2 Bottles | |
Sequencing Reactions | |
10 μl |
For Research Use Only. Not for use in diagnostic procedures.