missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Billy Safety Shoes
All purpose safety boot repels acid and oil like an umbrella repels water. Strong, ankle supporting upper fits the foot snugly and comfortably.
£139.92 - £164.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Billy |
Liner Material | Hydro-Tec™ Sanitized Silver |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15918951
|
Emma Safety Footwear
MM73084839 |
39 |
£140.98
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15928951
|
Emma Safety Footwear
MM73084840 |
40 |
£164.00
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15938951
|
Emma Safety Footwear
MM73084841 |
41 |
£140.98
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15948951
|
Emma Safety Footwear
MM73084842 |
42 |
£161.12
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15958951
|
Emma Safety Footwear
MM73084843 |
43 |
£140.98
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15968951
|
Emma Safety Footwear
MM73084844 |
44 |
£140.98
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15978951
|
Emma Safety Footwear
MM73084845 |
45 |
£139.92
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
15988951
|
Emma Safety Footwear
MM73084849 |
49 |
£140.98
1 pair |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- GripForce™ Duo Heat Resistant Outsole
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Sanitized Silver | |
Steel |
Laces | |
Billy | |
Leather |