missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ BinLiner™ Stands

With easy to clean, molded plastic corners and stainless-steel supports that do not touch the floor, BinLiner™ Stands are the perfect complement to Micronova BinLiners™ and are well suited for production and lab areas.

Brand:  Micronova™ BLSSH-168

 View more versions of this product

Product Code. 17900060

  • £269.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Product Type: BinLiner™ Stand
  • Material: Stainless Steel, Polypropylene
  • Sterility: Non-Sterile
  • Autoclavable: Yes
  • For Use With (Equipment): BinLiners™
Specifications

Specifications

150 L
Without Wheels
40.6 x 20.3 x 71.1 cm (16 x 8 x 28 in.)
Yes
No
Autoclavable
Micronova BinLiners™
Stainless Steel (304), Polypropylene
ISO 9001 Certified Facility
40 gal.
Reusable
1 Ea.
Non-sterile
Waste disposal
LDPE Bag
BinLiner Stand
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number046835-000 Certificate TypeCertificate of Compliance Date16/12/2024 Catalog NumberBLSSH-168
Lot Number044783-000 Certificate TypeCertificate of Compliance Date09/08/2024 Catalog NumberBLSSH-168
Lot Number044408-000 Certificate TypeCertificate of Compliance Date08/07/2024 Catalog NumberBLSSH-168
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ BinLiner™ Stands > Design: Without Wheels; Dimensions (L x W x H): 40.6 x 20.3 x 71.1 cm (16 x 8 x 28 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.