missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ BioClave Research Autoclaves

Available in 8 L, 18 L, and 28 L chamber volumes, the BioClave Research Autoclaves are benchtop, stand-alone units that include mechanical and electrical safety interlocks. Operation is fully automatic, simply pick the appropriate program and press start.

Brand:  Benchmark Scientific™ B4000-28-220

Additional Details : Weight : 95.00000kg

 View more versions of this product

Product Code. 17924422

  • £12111.15 / Each
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

  • Designed specifically for the sterilization of laboratory research tools
  • Fully automatic operation - just press start
  • Built in water tank - no external connection needed
  • 8 L, 18 L and 28 L models
  • All models small enough for benchtop use
Specifications

Specifications

7.4 gal.
41.7 cm
16.4 in.
25 in.
Front-loading Benchtop Autoclave
121°C to 134°C
3 Shelves, Extra Door Seal
3
28 L
12.6 in.
32 cm
63.5 cm
250°F to 273°F
Digital
Non-sterile
63.5 x 63.5 x 55.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers