missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Benchmark Scientific™ BioClave Research Autoclaves
Available in 8 L, 18 L, and 28 L chamber volumes, the BioClave Research Autoclaves are benchtop, stand-alone units that include mechanical and electrical safety interlocks. Operation is fully automatic, simply pick the appropriate program and press start.
£4753.43 - £12111.15
Specifications
Product Type | Front-loading Benchtop Autoclave |
---|---|
Temperature (English) | 250°F to 273°F |
Temperature (Metric) | 121°C to 134°C |
Display | Digital |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17904422
|
Benchmark Scientific™
B4000-18-E |
18 L |
£6576.49
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17924422
|
Benchmark Scientific™
B4000-28-220 |
28 L |
£12111.15
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17934422
|
Benchmark Scientific™
B4000-M-E |
8 L |
£4753.43
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed specifically for the sterilization of laboratory research tools
- Fully automatic operation - just press start
- Built in water tank - no external connection needed
- 8 L, 18 L and 28 L models
- All models small enough for benchtop use
Specifications
Front-loading Benchtop Autoclave | |
121°C to 134°C | |
Non-sterile |
250°F to 273°F | |
Digital |