missing translation for 'onlineSavingsMsg'
Learn More

Benchmark Scientific™ BioClave Research Autoclaves

Available in 8 L, 18 L, and 28 L chamber volumes, the BioClave Research Autoclaves are benchtop, stand-alone units that include mechanical and electrical safety interlocks. Operation is fully automatic, simply pick the appropriate program and press start.

Brand:  Benchmark Scientific™ B4000-M-E

Additional Details : Weight : 33.00000kg

 View more versions of this product

Product Code. 17934422

  • £4753.43 / Each
Estimated Shipment: 16-08-2024
to see stock.

Description

Description

  • Designed specifically for the sterilization of laboratory research tools
  • Fully automatic operation - just press start
  • Built in water tank - no external connection needed
  • 8 L, 18 L and 28 L models
  • All models small enough for benchtop use
Specifications

Specifications

2.1 gal.
31 cm
12.5 in.
20 in.
BioClave Mini
250°F to 273°F
Digital
Non-sterile
8 L
6.7 in.
17 cm
51 cm
Front-loading Benchtop Autoclave
121°C to 134°C
2 Shelves, Extra Door Seal
51 x 34 x 33 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers