missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Ultrasonically bonded seams with protective tape
- Tie tapes at rear
- Adjustable neck fastening
- Lightweight low-linting CleanTough material
- BioClean-C CleanTough blue material and 100% polyester cuffs
- Tested against permeation standard ASTM F739-12
- Silicone-free
- Manufactured in a facility holding ISO 9001:2015 and (EU)2016/425 Module D certifications
- Conforms to Category 3 - Personal Protective Equipment Regulation (EU) 2016/425
- Tested against standard EN ISO 13034:2005 + A1:2009 protective clothing against liquid chemicals (Type PB [6])
- Tested against standard EN 14325 protective clothing against chemicals
- Tested against permeation standard ASTM F739-12
- Processed in an NEBB certified ISO Class 4 environment
- Tested against standards: EN 530, Abrasion resistance; EN 6530, Resistance to penetration by liquids; EN 13934-1, Tensile strength; EN 9073-4, Trapezoidal tear resistance; EN 863, Puncture resistance; and EN 13935-2, Seam strength
- Sterilized in accordance with ISO 11137-1:2006

Specifications
Specifications
Size | Medium |
Material | Polyester |
Color | Blue |
Disposable | Single-use |
Closure Type | Waist Ties |
Sterility | Sterile |
Cuff Style | Elastic |
Resistance | Test = Abrasion Resistance - Result = 10 to 100 cycles - Performance class (EN 14325) = 1; Test = Trapezoidal tear Resistance - Result MD 50.6 N - Performance class (EN 14325) = 3; Test = Trapezoidal tear Resistance - Result CD 32.3 N - Performance class (EN14325) = 2 |
Seam Type | Ultrasonically Bonded and Taped |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Nitritex Bioclean chemotherapy range
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
28Hours
6Minutes
10Seconds
38New Offer Save Up to 92%
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ BioClean™ BioClean-C Chemotherapy Protective Apron with Sleeves >
Spot an opportunity for improvement?Share a Content Correction