missing translation for 'onlineSavingsMsg'
Learn More
Ansell BioClean™ S-BCPM Chem Prep Sterile Mats Product Code.: 15258278
Estimated Shipment: 19-05-2025
to see stock.
Add to basket

Ansell BioClean™ S-BCPM Chem Prep Sterile Mats
BIOPHARMA

Product Code. 15258278
56 x 40 cm
Click to view available options
Dimensions (L x W):
40 x 25 cm
56 x 40 cm
This item is not returnable. View return policy

Product Code. 15258278

Brand: Ansell SBCPM5640B

Estimated Shipment: 19-05-2025
to see stock.
Add to basket
Add to basket
This item is not returnable. View return policy

Sterile, three-layered preparation mat features leak-proof properties for high absorption. Suitable for use in Class 100/ ISO 5 cleanrooms.

  • Chem prep mat is composed of three layers:
    • Mesh upper layer allows even liquid distribution.
    • Middle layer provides excellent absorption.
    • Impermeable bottom layer protects against leakages.
  • Latex-free, low-linting mat is sterilized by gamma irradiation and individually wrapped to minimize contamination risks.
  • Manufactured in a facility meeting ISO 9001 standards.
TRUSTED_SUSTAINABILITY

Specifications

Absorbancy Highly absorbant
Certifications/Compliance Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment
Dimensions (L x W) 56 x 40 cm
Disposable Single-use
For Use With (Application) Controlled and Critical, Environments, Laboratory and Research, Production and Manufacturing
Quantity One piece per sealed inner PE bag; one inner bag per second PE bag; 25 double bags per sealed outer PE bag; four outer bags per lined carton (100 pieces)
Color Blue
Length (English) 22 in.
Length (Metric) 56 cm
Material Polyolefin
Type Adhesive Floor Mat
Width (English) 16 in
Width (Metric) 40 cm
Show More Show Less
  • Nitritex Bioclean chemotherapy range
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Nitritex Bioclean chemotherapy range

    Certificates

    A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

    5 results found
    Lot Number Certificate Type Date Catalog Number
    Lot Number22-1636 Certificate TypeCertificate of Irradiation Date28/09/2023 Catalog NumberS-BCPM-5640B
    Lot Number22-1636 Certificate TypeCertificate of Analysis Date28/09/2023 Catalog NumberS-BCPM-5640B
    Lot Number22-1785 Certificate TypeCertificate of Analysis Date26/01/2023 Catalog NumberS-BCPM-5640B
    Lot Number22-1785 Certificate TypeCertificate of Quality Date26/01/2023 Catalog NumberS-BCPM-5640B
    Lot Number22-0943 Certificate TypeCertificate of Sterility Date15/12/2022 Catalog NumberS-BCPM-5640B

    Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Ansell BioClean™ S-BCPM Chem Prep Sterile Mats >

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.