missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Non-Sterile Disposable Coveralls with Collar and Thumb Loop
Disposable coverall with thumb loop for secure hold.
£177.00 - £181.00
Specifications
Product Type | Cleanroom Coveralls |
---|---|
Material | CleanTough™ Fabric |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Size | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Height (Metric) | Price | Quantity & Availability | ||||
15248118
|
Ansell™
BDCCT-S |
Small | 164 to 170 cm |
£177.00
Pack of 20 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15258118
|
Ansell™
BDCCT-M |
Medium | 170 to 176 cm |
£177.00
Pack of 20 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
15268118
|
Ansell™
BDCCT-L |
Large | 176 to 182 cm |
£181.00
Pack of 20 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
15278118
|
Ansell™
BDCCT-XL |
X-Large | 182 to 188 cm |
£181.00
Pack of 20 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||||
15288118
|
Ansell™
BDCCT-XXL |
2X-Large | 188 to 194 cm |
£181.00
Pack of 20 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
15298118
|
Ansell™
BDCCT-XXXL |
3X-Large | 194 to 200 cm |
£177.00
Pack of 15 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
15208128
|
Ansell™
BDCCT-XXXXL |
4X-Large | 200 to 206 cm |
£177.00
Pack of 15 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
Description
- Low linting, anti-static CleanTough™ Fabric made
- Manufactured in a facility holding ISO 9001:2008 certification
- ISO Class 4 compatible
- Zip front with flap cover
- Elasticated back, cuffs and ankles
- Available in sizes ranging from S through 4XL
- ASTM D6978 05 tested
- HELMKE drum tested
- Low-particulate
Specifications
Cleanroom Coveralls | |
White | |
Non-sterile | |
Controlled and Critical Environments, Production and Manufacturing, Pharmaceutical, Biotechnology, Medical Device, Laboratory and Research | |
Class 10 (ISO 4) |
CleanTough™ Fabric | |
Single-use | |
ISO 9001:2015 and (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 | |
BioClean™ |