Learn More
Ansell™ BioClean™ Oryx Sterile Polycellulose Wipes
Ansell™ BioClean™ Oryx Sterile Polycellulose Wipes are lowlinting, smooth, durable, and strong.
Brand: Ansell™ BOWS-9
478.98 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 10.26000kg
Description
- Contains no optical brighteners or whitening agents
- Low-linting
- Outstanding absorption properties
- Excellent strength and durability
Specifications
Hydroentangled Non-woven Polyester Cellulose | |
Manufactured in a facility holding ISO 9001:2015; Processed in an NEBB certified ISO Class 5 cleanroom environment; Sampling and inspection in accordance with ISO 2859-3:1994 | |
Yes | |
Sterile |
Outstanding Absorbtion | |
White | |
300 x 300 mm (12 x 12 in.) |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.