missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Oryx Sterile Polycellulose Wipes
Ansell™ BioClean™ Oryx Sterile Polycellulose Wipes are lowlinting, smooth, durable, and strong.
£640.00
Specifications
Material | Hydroentangled Non-woven Polyester Cellulose |
---|---|
Absorbancy | Outstanding Absorbtion |
Certifications/Compliance | Manufactured in a facility holding ISO 9001:2015; Processed in an NEBB certified ISO Class 5 cleanroom environment; Sampling and inspection in accordance with ISO 2859-3:1994 |
Color | White |
Disposable | Yes |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15258218
|
Ansell™
BOWS-9 |
300 x 300 mm (12 x 12 in.) |
£640.00
Pack of 2700 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
|||||
15268218
|
Ansell™
BOWS-12 |
229 x 229 mm (9 x 9 in.) |
£640.00
Pack of 1800 |
Estimated Shipment: 03-10-2024
Log in to see stock. |
|||||
Description
- Contains no optical brighteners or whitening agents
- Low-linting
- Outstanding absorption properties
- Excellent strength and durability
Specifications
Hydroentangled Non-woven Polyester Cellulose | |
Manufactured in a facility holding ISO 9001:2015; Processed in an NEBB certified ISO Class 5 cleanroom environment; Sampling and inspection in accordance with ISO 2859-3:1994 | |
Yes |
Outstanding Absorbtion | |
White | |
Sterile |
Five (5) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.