Learn More
Ansell™ BioClean™ Pharma Covers
Ansell™ BioClean™ Pharma Covers with the latex-free elastic provide product protection from environmental impurities during storage, processing, and transportation.
Brand: Ansell™ BPC-076
Additional Details : Weight : 0.10000kg
Description
- Breathable microbial barrier
- Lint-free, moisture and puncture resistant
- IPA resistant coloured thread
- Form fitted
- Fast drying time
- Easy to apply and remove
- Autoclavable at 121 to 127°C
Specifications
Autoclavable | |
White | |
Polyethylene |
Processed in an NEBB certified ISO Class 4 environment; Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D | |
76 cm | |
10 Covers/Inner Bag, 10 Inner Bags/Cs. |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.