missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean™ Pharma Covers
Ansell™ BioClean™ Pharma Covers with the latex-free elastic provide product protection from environmental impurities during storage, processing, and transportation.
£810.00 - £1575.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Processed in an NEBB certified ISO Class 4 environment; Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D |
Color | White |
Material | Polyethylene |
Quantity | 10 Covers/Inner Bag, 10 Inner Bags/Cs. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16227721
|
Ansell™
BPC-061 |
61 cm |
£810.00
Pack of 100 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
16237721
|
Ansell™
BPC-076 |
76 cm |
£975.00
Pack of 100 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
16247721
|
Ansell™
BPC-091 |
91 cm |
£1575.00
Pack of 100 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
Description
- Breathable microbial barrier
- Lint-free, moisture and puncture resistant
- IPA resistant coloured thread
- Form fitted
- Fast drying time
- Easy to apply and remove
- Autoclavable at 121 to 127°C
Specifications
Autoclavable | |
White | |
10 Covers/Inner Bag, 10 Inner Bags/Cs. |
Processed in an NEBB certified ISO Class 4 environment; Manufactured in a facility holding ISO 9001:2015 and PPER 2016/425 Module D | |
Polyethylene |
Three (3) years from date of manufacture. Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.