Learn More
Ansell™ BioClean Supatac™ Tacky Mats
Ansell™ BioClean Supatac™ Tacky Mats are manufactured from low density polyethylene coated with an antibacterial water based acrylic adhesive.
Brand: Ansell™ STB1845
74.58 GBP valid until 2024-12-31
Use promo code "22919" to get your promotional price.
Code : NEW
Additional Details : Weight : 3.90000kg
Description
- 30 numbered layers
- Anti-bacterial water based acrylic adhesive
- Available in variety of sizes
Specifications
45.72 x 114.3 cm (18 x 45 in.) | |
30 Sheets/Mat, 4 Mats/Cs. | |
0.045 mm ± 0.005 mm | |
Manufactured in a facility holding ISO 9001:2008 certifications; Processed in an NEBB certified ISO Class 5 environment |
Blue | |
Anti-bacterial finish | |
LDPE |
Store in a dry, cool place (≤40°C) away from direct sunlight and fluorescent light.