missing translation for 'onlineSavingsMsg'
Learn More

Biochrom BioDrop Duo+

The BioDrop Duo+ is a Micro-Volume UV/Vis spectrophotometer with pre-programmed life science methods and general spectrophotometric capabilities. This 2-in-1 instrument will fulfill the needs of the most demanding laboratories.

Brand:  Biochrom 80-3006-68

 View more versions of this product

Product Code. 16499900

  • £11645.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Long life Xenon flash lamp
  • Low energy usage and screen saver mode
  • Fixed path length and no moving parts, so no need for regular calibrations
  • Wipe-clean design minimizes risk of cross-contamination
  • Pre-programmed general spectrophotometric methodologies, including single wavelength, concentration, wavescan, kinetics, and standard curve
  • Pre-programmed life science methodologies, including nucleic acid quantification (DNA, RNA and oligonucleotides), fluorescent dye, Tm calculation, protein UV, and colorimetric protein methods
  • Method creator for ultimate flexibility
  • Accurate, robust, and fast; results in less than 4 seconds
  • IQ/OQ available on request
Specifications

Specifications

Color Touchscreen
English, French, German, Spanish, Italian, Chinese, Japanese
BioDrop Duo+
Microvolume UV-Vis Spectrophotometer
190 to 1100 nm
Spectrophotometer
>4 Seconds
±0.003 A (0 to 0.5 A); ±0.007 A (0.5 to 1.0 A)
Minimum 0.5 μL
<0.5 %T at 220 nm NaI; <0.5 %T (at 340 nm NaNO2)
±1 nm
3.6 kg
280 x 410 x 190 mm
Xenon Flash
5 nm
120/240 V
General Spectrophotometry and Life Science Methodology
Touch Screen Display (Color), USB Port
10 mm + 0.5 mm
No
Round
±2 nm
7.9 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Biochrom BioDrop Duo+ > BioDrop Duo+; Includes: Spectrophotometer

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.