Learn More
Thermo Scientific™ BIOFlex™ HC Swinging-Bucket Rotor
Process more than 35 tube styles with the Thermo Scientific™ BIOFlex™ HC Swinging-Bucket Rotor.
Brand: Thermo Scientific™ 75003000
Description
Process more than 35 tube styles—from microtubes to 1L bottles, plus conical tubes, microplates, tissue culture flasks and blood bags—with the Thermo Scientific™ BIOFlex™ HC Swinging-Bucket Rotor. Innovations such as Auto-Lock rotor exchange, Auto-ID instant rotor identification and speed handles on each rotor lid shorten run set-up time while providing peace of mind that the rotor is secure.
Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design

Specifications
BIOFlex HC Swinging Bucket Rotor | |
Swinging Bucket Rotor | |
7,068 x g | |
209 mm | |
5,522 | |
126 mm | |
Sorvall LYNX 6000 and 4000 Superspeed Centrifuges | |
Yes |
Stainless Steel Rotor Body, Aluminum Bucket | |
4 x 1000 mL | |
5,500 rpm | |
108 mm | |
140 mm | |
11.8 lb. (5.35 kg) Rotor Cross, 22.5 lb. (10.2 kg) Cross with Buckets | |
Horizontal |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
12Minutes
43Seconds
59
Your input is important to us. Please complete this form to provide feedback related to the content on this product.