missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands.
Brand: Sartorius™ 720080
211.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable or fixed volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
- Color coding on the pipette
- Fully autoclavable, with only 3 parts to clear
- More ergonomic design for lower required pipetting force

Specifications
0.9, 1.2, 3% | |
Optifit | |
Laboratory | |
1 | |
2 to 20 μL | |
Safe-Cone | |
It is ideal for universities and colleges, or any laboratory seeking a cost-efficient liquid handling tool | |
04, 1, 2% | |
Yes |
ISO | |
Autoclavable | |
Proline Plus | |
Mechanical Pipette | |
Clear volume | |
Ergonomic | |
Laboratory | |
1 Each | |
Chemical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes > Capacity: 2 to 20μL; Accuracy: 0.9, 1.2, 3%
Spot an opportunity for improvement?Share a Content Correction