missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes
Ideal for universities and colleges or any laboratory seeking cost-efficient, reliable liquid-handling tool. Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes are adjustable-range pipettes that can be used with many tip brands.
£271.00 - £302.00
Specifications
Certifications/Compliance | ISO |
---|---|
Compatible Tips | Optifit |
Autoclavable | Autoclavable |
Number of Channels | 1 |
Finger Style | Ergonomic |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10023571
|
Sartorius™
720080 |
2 to 20 μL |
£301.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
10450352
|
Sartorius™
720015 |
0.5 to 10 μL |
£302.00
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||||
10758092
|
Sartorius™
720025 |
5 to 50 μL |
£271.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
10155221
|
Sartorius™
720010 |
0.2 to 2.5 μL |
£271.00
Each |
Estimated Shipment: 19-05-2025
Log in to see stock. |
||||||
Description
- Light weight with high accuracy and precision for use by professionals
- Wide range of pipettes with adjustable or fixed volume ranges
- Easy volume setting with click stop mechanism
- Relaxed grip with ergonomic finger support
- Reduced risk of contamination with Safe-Cone Filters available
- Compatible with many universal tips, including Optifit Tips and SafetySpace Tips
- Color coding on the pipette
- Fully autoclavable, with only 3 parts to clear
- More ergonomic design for lower required pipetting force
Specifications
ISO | |
Autoclavable | |
Ergonomic | |
Chemical |
Optifit | |
1 | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Biohit™ Proline Single-Channel Mechanical Pipettes