Learn More
Sartorius Biohit™ Proline™ Adjustable-Volume Pipettes
Ideal mechanical pipettes for university and laboratory use. Sartorius™ Biohit™ Proline™ Adjustable-Volume Pipettes are affordable, precise, practical and reliable liquid-handling tools.
Brand: Sartorius
232.00 GBP valid until 2024-12-31
Use promo code "23285" to get your promotional price.
Code : A0
Additional Details : Weight : 0.08000kg
Description
- Single-channel
- Cost-efficient
- Lightweight
- Relaxed grip with ergonomic finger support
- Accurate, practical and reliable
- Reduced risk of contamination with Safe-Cone Filters available for models >10μL
Specifications
0.8% at 0.80μL, 1% at 0.50μL, 3% at 0.30μL | |
Proline™ | |
10 to 100 μL | |
1μL |
Safe-cone filter tips (standard or plus) | |
Pipette | |
Ergonomic | |
2 Years |