missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Biohit™ Proline™ Fixed Volume Pipettes

Single channel fixed volume pipettes.

Brand:  Sartorius™ 722004

177.58 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 10063481

  • £207.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Single channel fixed volume pipettes.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.8μL
Optifit Tips, Non-filtered, Filter Tips
10, 20μL
Laboratory
Auto
Fixed Volume Pipette
Safe-Cone Filters
It is particularly designed for repetitive and long-lasting pipetting in order to prevent work related hand, arm and shoulder disorders or Repetitive Strain Injury (RSI).
0.8%
< 0,20
15 Months
ISO 3696
Optifit Tips, Non-filtered, Filter Tips
Autoclavable
1
Sterile
10 μL
Ergonomic
Laboratories
1 Each
Chemical
77 g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers