missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ BIOShield™ 720 Rotor Tube Adapters
Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes.
Brand: Thermo Scientific™ 75003678
369.08 GBP valid until 2024-11-30
Use promo code "21681" to get your promotional price.
This item is not returnable.
View return policy
Description
Enhance your rotor's versatility with Thermo Scientific™ BIOShield™ 720 Tube Adapters, which support a wide assortment of tube sizes. These adapters are for use with the BIOShield 720 High Speed Swinging-Bucket Rotor.
- Maximum tube capacity: 4 × 150mL
- Maximum O.D. × L: 50 × 122mm
Specifications
Rotor Tube Adapter | |
15 mL | |
15 mL |
Conical | |
15mL Conical |