missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Black Screw Cap
Tubular Dram Vial Caps
£30.95 - £91.43
Specifications
Color | Black |
---|---|
Material | Polypropylene |
Pre-slit | No |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
30286523
|
WHEATON™
110060-666 |
666/Pk. |
£69.05
Pack of 666 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286506
|
WHEATON™
110060-882 |
882/Pk. |
£91.43
Pack of 882 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286528
|
WHEATON™
110061-399 |
399/Pk. |
£41.33
Pack of 399 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286513
|
WHEATON™
110062-231 |
231/Pk. |
£35.05
Pack of 231 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286516
|
WHEATON™
110062-264 |
264/Pk. |
£40.05
Pack of 264 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286511
|
WHEATON™
110063-190 |
190/Pk. |
£31.29
Pack of 190 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286515
|
WHEATON™
110064-140 |
140/Pk. |
£30.95
Pack of 140 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
Description
- WHEATON™ tubular dram vials are manufactured from clear 5.1 expansion borosilicate glass and use WHEATON™ black polypropylene caps with foil liner
- Both vials and caps are suitable for storage, display, sample collection and apothecary applications
- The vials have a buttress thread finish and fit with the buttress thread black polypropylene dram vial caps with foil liner and range from 1.75 mL to 28 mL in volume
- Dram vial caps are available in black only and are manufactured from polypropylene and have a foil liner, and provide good barrier properties and resistance to hydrocarbons, oils, ketones and alcohol
- Black polypropylene foil lined dram vial caps are sold separately to match vials sizes and quantity per pack
Specifications
Black | |
No | |
Autoclavable | |
Vial |
Polypropylene | |
Non-sterile | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Black Screw Cap