Learn More
Brady™ Black and Yellow Warning Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. This Black and Yellow Warning Tape is a self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.
Brand: Brady™ 255311
Code : NEW
Additional Details : Weight : 0.20680kg
Description
- The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
- Self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.
Specifications
33 m x 38 mm | |
0.138 mm | |
108.3 ft. | |
Warning Tape - Yellow / Black | |
Marking pillars, pylons, the edges of walls, gate arch, transport routes | |
38 mm |
1 Roll | |
1.5 in. | |
Self-adhesive | |
Black, Yellow | |
Floor Marking Tape | |
33 m |