missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Black and Yellow Warning Tape
The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse. This Black and Yellow Warning Tape is a self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.
£20.90 - £37.25
Specifications
Description | Warning Tape - Yellow / Black |
---|---|
Adhesive Type | Self-adhesive |
Color | Black, Yellow |
For Use With (Application) | Marking pillars, pylons, the edges of walls, gate arch, transport routes |
Length (English) | 108.3 ft. |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11761036
|
Brady™
255311 |
33 m x 38 mm |
£24.35
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11781036
|
Brady™
255313 |
33 m x 75 mm |
£37.25
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
10112274
|
Brady™
255312 |
33 m x 50 mm |
£20.90
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- The marking of transport routes must be both flexible and durable, as they are constantly adapted to the changing demands and needs within your facility or warehouse.
- Self-adhesive warning film for marking pillars, pylons, the edges of walls, and gate arches.
Specifications
Warning Tape - Yellow / Black | |
Black, Yellow | |
108.3 ft. | |
1 Roll |
Self-adhesive | |
Marking pillars, pylons, the edges of walls, gate arch, transport routes | |
33 m | |
0.138 mm |