Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask includes polypropylene stopper and USP batch certificate. DE-M Marking provides easy volume check.
Brand: BRAND™ 36952
36.26 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 03
Additional Details : Weight : 0.39600kg
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Polypropylene stopper included.
- DE-M Marking provides easy volume check.
- Calibrated to contain. (TC, In)
- USP batch certificate included. USP individual certificate available on request.
Specifications
Calibrated To Contain | |
Polypropylene | |
500 mL | |
±0.20 mL | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request | |
Clear | |
Borosilicate Glass | |
2 Piece | |
19/26 |