missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask
Manufactured from Class A Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Borosilicate Glass Class A USP Volumetric Flask includes polypropylene stopper and USP batch certificate. DE-M Marking provides easy volume check.
Brand: BRAND™ 36954
56.04 GBP valid until 2024-12-31
Use promo code "21985" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from Class A Borosilicate Glass.
- Complies with DIN EN ISO 1042 standards.
- Polypropylene stopper included.
- DE-M Marking provides easy volume check.
- Calibrated to contain. (TC, In)
- USP batch certificate included. USP individual certificate available on request.
Specifications
Calibrated To Contain | |
Polypropylene | |
2000 mL | |
±0.50 mL | |
A |
DIN EN ISO 1042, USP batch certificate, USP individual certificate upon request | |
Clear | |
Borosilicate Glass | |
1 Piece | |
29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction