missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets, with Batch Certificate

Manufactured from AR-GLAS™ Soda-lime glass. BRAND™ Blaubrand™ AR-GLAS™ 1-Mark Bulb Pipets include DE-M Marking in blue enamel. Total order delivered from one batch (to the extent possible).

Brand:  BRAND™ 229703

89.28 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15824487

  • £97.50 / Pack of 12
Estimated Shipment: 22-10-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-GLAS™ Soda-lime glass
  • 1-Mark with DE-M Marking in blue enamel
  • Class AS
  • DIN EN ISO 648 certified
  • Calibrated to deliver (TD, Ex)
  • Waiting time: 5 seconds
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • Total order delivered from one batch (to the extent possible)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
AS
Yes
DE-M Marking
Orange
330 mm
DIN EN ISO 648
AR-GLAS, Soda Lime Glass
Blue
5 sec.
2 mL
One-mark Bulb Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers