missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Borosilicate Burette with Straight Stopcock

Borosilicate glass construcion. Calibrated to deliver (TD, Ex). Supplied with batch number and enclosed one batch certificate per packing unit of the manufacturer.

Brand:  BRAND™ 12484

 View more versions of this product

Product Code. 11834050

  • £178.00 / Pack of 2
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Borosilicate glass (Boro 3.3) construction
  • With straight stopcock and PTFE spindle
  • Complies with DIN EN ISO 385
  • Calibrated to deliver (TD, Ex)
  • Schellbach stripe
  • Length approx. 800 mm
  • Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer.
  • On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
Borosilicate Glass
2
Straight
±0.02 mL
Buret
DIN EN ISO 385
800 mm
0.02 mL
Straight Stopcock
PTFE
10 mL
Class AS
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.