Learn More
BRAND™ BLAUBRAND™ Borosilicate Glass Calibrated Density Bottles
Calibrated density bottle made with Borosilicate glass that is ideal for use in most research, scientific, and other types of laboratory environments.
Brand: BRAND™ 43328
68.57 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : Z1
Additional Details : Weight : 0.05400kg
Description
- Calibrated density bottle made with Borosilicate glass
- DIN ISO 3507, type Gay-Lussac
- Calibrated to contain (TC, In)
- Includes individual certificate
- Stopper NS 10/19 with capillary
- Top of stopper ground and polished
- The volume in cm³ is specified to a precision of 3 decimal places
Specifications
1Pack | |
50 mL | |
Borosilicate Glass | |
Calibrated Density Bottle |