missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class A Borosilicate Glass Mixing Cylinders
Includes polypropylene stopper and hexagonal base. BRAND™ Blaubrand™ Class A Borosilicate Glass Mixing Cylinders are calibrated to contain the liquid inside the vessel.
Brand: BRAND™ 32448
76.03 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Borosilicate glass construction (Boro 3.3. DIN EN ISO 4788)
- Calibrated to contain (TC, In)
- Includes polypropylene stopper and hexagonal base
- Height without stopper
- All BLAUBRAND™ cylinders are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
Specifications
Hexagonal | |
Blue | |
Graduated Mixing Cylinder | |
DIN EN ISO 4788 | |
250 mL | |
Batch Certificate, Polypropylene Stopper | |
Polypropylene | |
2 mL |
To Contain | |
Round | |
Borosilicate Glass | |
B | |
350 mm | |
Blue Enamel Graduations | |
Polypropylene | |
Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction