Learn More
BRAND™ BLAUBRAND™ Class A Borosilicate Glass Mixing Cylinders
Includes polypropylene stopper and hexagonal base. BRAND™ Blaubrand™ Class A Borosilicate Glass Mixing Cylinders are calibrated to contain the liquid inside the vessel.
Brand: BRAND™ 32454
106.97 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Descripción
- Borosilicate glass construction (Boro 3.3. DIN EN ISO 4788)
- Calibrated to contain (TC, In)
- Includes polypropylene stopper and hexagonal base
- Height without stopper
- All BLAUBRAND™ cylinders are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate
Especificaciones
Round | |
Blue | |
Hexagonal | |
DIN EN ISO 4788 | |
500 mL | |
Batch Certificate, Octagonal Polyethylene Stopper | |
Polyethylene | |
5 mL |
To Contain | |
Graduated Mixing Cylinder | |
Borosilicate Glass | |
Class B | |
395 mm | |
Blue Enamel Graduations | |
Polyethylene | |
Autoclavable |