Learn More
BRAND™ Blaubrand™ Class A Borosillicate Glass Tall Form Measuring Cylinder
Manufactured from Borosilicate Glass and complies with DIN ISO 4788 standards. BRAND™ Blaubrand™ Class A Borosilicate Glass Tall Form Measuring Cylinder includes integral spout and hexagonal glass base for stability. Graduations are marked in blue enamel for easy volume assessment.
Brand: BRAND™ 32108
18.18 GBP valid until 2024-07-31
Use promo code "21836" to get your promotional price.
Code : 03
Additional Details : Weight : 0.07740kg
Description
- Manufactured from Borosilicate Glass
- Complies with DIN ISO 4788 standards
- Calibrated to contain (TC, In.)
- Includes integral spout and hexagonal glass base for stability
- Graduations marked in blue enamel for easy volume assessment
Specifications
Round | |
Graduated Measuring Cylinder | |
Blue | |
Hexagonal | |
140 mm | |
10 mL | |
DE-M marking, blue enamel graduations | |
Autoclavable |
±0.1 mL | |
To Contain | |
DIN EN ISO 4788 | |
A | |
Borosilicate Glass | |
Batch Certificate | |
0.2 mL | |
0.2mL |