missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with Certificate
Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate provides a waiting time of only 5 seconds. Delivered with individual USP conformity certificate.
£40.25 - £44.20
Specifications
Calibrated | Yes |
---|---|
Calibration | To Deliver |
Certifications/Compliance | DIN EN ISO 648 |
Class | AS |
Material | AR-GLAS |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15423393
|
BRAND™
950612 |
10 mL |
£40.25
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15353558
|
BRAND™
950616 |
30 mL |
£43.35
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||||
15536124
|
BRAND™
950618 |
50 mL |
£44.20
Each |
Estimated Shipment: 26-11-2024
Log in to see stock. |
|||||
Description
- AR-GLAS™ construction to DIN EN ISO 648
- Calibrated to deliver (TD, Ex)
- Class AS, DE-M marking
- Waiting time 5 seconds
- Includes USP batch certificate.
- Delivered with individual USP conformity certificate
Specifications
Yes | |
DIN EN ISO 648 | |
AR-GLAS | |
DE-marking |
To Deliver | |
AS | |
Yes | |
Volumetric Bulb Pipet |