Learn More
BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders
Constructed of borosilicate glass and complies with DIN EN ISO 4788 standards. BRAND™ Blaubrand™ ETERNA Class A Borosilicate Glass Tall Form Measuring Cylinders include integral spout and hexagonal glass base for stability. DE-M Marking amber stain graduations provide quick and easy volume assessment.
Brand: BRAND™ 32728
20.84 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 03
Additional Details : Weight : 0.17100kg
Description
- Class A tall form measuing cylinder constructed of borosilicate glass
- Complies with DIN EN ISO 4788 standards
- Autoclavable
- Calibrated to contain (TC, In).
- With integral spout and hexagonal glass base for stability
- DE-M Marking amber stain graduations provide quick and easy volume assessment
- USP individual certificate or DAkkS calibration certificate available upon request
Specifications
Round | |
Graduated Measuring Cylinder | |
Amber | |
Hexagonal | |
200 mm | |
Borosilicate Glass | |
Batch Certificate | |
Autoclavable |
±0.5 mL | |
To Contain | |
DIN EN ISO 4788 | |
A | |
DE-M Marking, amber stain graduations | |
50 mL | |
1 mL | |
1mL |