Learn More
BRAND™ Blaubrand™ ETERNA™ Class A USP Volumetric Flasks, with Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. Calibrated to contain a precise amount of liquid at a specific temperature. Includes polypropylene stopper and DE-M marking. Delivered with individual conformity certificate.
Brand: BRAND™ 956849
37.42 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Additional Details : Weight : 0.12000kg
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking
- Delivered with individual USP conformity certificate
Specifications
Calibrated To Contain | |
Polypropylene | |
100 mL | |
±0.1 mL | |
Yes | |
Stopper |
DIN EN ISO 1042 | |
Clear | |
Borosilicate Glass | |
Narrow | |
A | |
14/23 |