missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ ETERNA™ Class A USP Volumetric Flasks, with Certificate
Constructed of Borosilicate Glass and complies with DIN EN ISO 1042 standards. Calibrated to contain a precise amount of liquid at a specific temperature. Includes polypropylene stopper and DE-M marking. Delivered with individual conformity certificate.
£45.35 - £98.40
Specifications
Calibration | Calibrated To Contain |
---|---|
Closure Material | Polypropylene |
Color | Clear |
Material | Borosilicate Glass |
Neck Style | Narrow |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15875562
|
BRAND™
956847 |
50 mL |
£45.35
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15885562
|
BRAND™
956849 |
100 mL |
£46.80
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15895562
|
BRAND™
956850 |
200 mL |
£48.25
Each |
In Stock
Log in to see stock. |
|||||
15805572
|
BRAND™
956851 |
250 mL |
£50.05
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15815572
|
BRAND™
956852 |
500 mL |
£54.80
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15825572
|
BRAND™
956853 |
1000 mL |
£78.40
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
15835572
|
BRAND™
956854 |
2000 mL |
£98.40
Each |
Estimated Shipment: 20-08-2024
Log in to see stock. |
|||||
Description
- Class A Volumetric Flask
- Constructed of Borosilicate Glass
- Complies with DIN EN ISO 1042 standards
- Calibrated to contain (TC, In)
- Narrow neck and wide neck options available in a variety of sizes
- Includes polypropylene stopper and DE-M marking
- Delivered with individual USP conformity certificate
Specifications
Calibrated To Contain | |
Clear | |
Narrow | |
A |
Polypropylene | |
Borosilicate Glass | |
Yes | |
Stopper |