missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ Eterna™ Class AS USP Bulb Pipets, with Certificate
Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets are delivered with individual USP conformity certificate.
Brand: BRAND™ 950503
Additional Details : Weight : 0.16000kg
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- Delivered with individual USP conformity certificate
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking | |
Orange | |
Volumetric Bulb Pipet |
DIN EN ISO 648, DIN 12691 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
0.010 mL | |
2 mL |