missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified
Class A, USP, certified graduated cylinders
Brand: BRAND™ 32820
25.90 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of low expansion coefficient, chemically resistant Borosilicate 3.3 glass
- Available in all ISO sizes from 5 to 2000mL
- Blue enamel print represents optimum combination on resistance and readability
- Supplied with batch number and an accompanying USP batch certificate in original packaging

Specifications
Hexagonal | |
Blue | |
DIN EN ISO 4788, USP | |
170 mm | |
Graduated Cylinder | |
25 mL | |
0.5 mL |
To Contain | |
Round | |
A | |
±0.17 mL | |
Borosilicate Glass | |
USP Batch Certificate | |
0.5mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ BLAUBRAND™ Glass Graduated Cylinders, Class A, USP, Certified > 25mL; 0.5mL increments
Spot an opportunity for improvement?Share a Content Correction