missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ One-mark Glass Bulb Pipets, Class A, with Certificate
High contrast blue enamel represents optimum combination of resistance and readability. Delivered with individual USP conformity certificate.
£43.60 - £49.95
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS |
Type | Bulb Pipet |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
15865562
|
BRAND™
950601 |
0.5 mL |
£44.95
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15836925
|
BRAND™
950613 |
15 mL |
£49.95
Each |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
15144332
|
BRAND™
950615 |
25 mL |
£43.60
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
- Made of AR-GLAS™
- Optimized flow geometry in tip ensures reliable liquid dispensing from pipet
- Fire-polished edges for more durability
- Available in all ISO sizes from 0.5 to 100mL
- Delivered with individual USP conformity certificate
Specifications
USP | |
A | |
AR-GLAS | |
Bulb Pipet |