Learn More
Brand™ Blaubrand™ AR-GLAS™ Type 1 Class AS Measuring Pipets
Manufactured from AR-GLAS™ Soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ Type 1 Class AS Measuring Pipets are in compliance with DIN EN ISO 835. Calibrated for partial delivery (TD, Ex) with 5-second wait time. Includes batch number and one batch certificate per packing unit of the manufacturer. USP individual certificate or DAkkS calibration certificate available upon request.
Brand: Brand™ 27729
66.40 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.27000kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- In compliance with DIN EN ISO 835.
- Type 1 (zero on top).
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Includes batch number and one batch certificate per packing unit of the manufacturer.
- USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
Partial delivery | |
AS | |
Yes | |
12/Pk. | |
Orange | |
360 mm |
DIN EN ISO 835, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Type 1 (zero on top), DE-M Marking | |
±0.050 mL | |
10 mL | |
Pipet |