missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ AR-GLAS™ Type 1 Class AS Measuring Pipets
Manufactured from AR-GLAS™ Soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ Type 1 Class AS Measuring Pipets are in compliance with DIN EN ISO 835. Calibrated for partial delivery (TD, Ex) with 5-second wait time. Includes batch number and one batch certificate per packing unit of the manufacturer. USP individual certificate or DAkkS calibration certificate available upon request.
£60.85 - £93.00
Specifications
Calibration | Partial delivery |
---|---|
Certifications/Compliance | DIN EN ISO 835, ISO 1769 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Color | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Tolerance | Price | Quantity & Availability | |||
11804150
|
Brand™
27729 |
10 mL | Orange | ±0.050 mL |
£73.15
Pack of 12 |
In Stock
Log in to see stock. |
|||
11818301
|
Brand™
27722 |
1 mL | Yellow | ±0.0007 mL |
£60.85
Pack of 12 |
In Stock
Log in to see stock. |
|||
11838311
|
Brand™
27721 |
0.5 mL | Yellow | ±0.0006 mL |
£90.60
Pack of 12 |
In Stock
Log in to see stock. |
|||
11848311
|
Brand™
27724 |
2 mL | White | ±0.010 mL |
£93.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
11858311
|
Brand™
27731 |
25 mL | White | ±0.10 mL |
£87.30
Pack of 6 |
In Stock
Log in to see stock. |
|||
11828301
|
Brand™
27725 |
2 mL | Black | ±0.010 mL |
£71.40
Pack of 12 |
In Stock
Log in to see stock. |
|||
11838301
|
Brand™
27727 |
5 mL | Red | ±0.030 mL |
£85.80
Pack of 12 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- In compliance with DIN EN ISO 835.
- Type 1 (zero on top).
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Includes batch number and one batch certificate per packing unit of the manufacturer.
- USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
Partial delivery | |
AS | |
Yes |
DIN EN ISO 835, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Pipet |