Learn More
BRAND™ Blaubrand™ AR-GLAS™ Type 2 Class AS Measuring Pipets
Manufactured from AR-GLAS™ Soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ Type 2 Class AS Measuring Pipets are compliant with DIN EN ISO 835 standards. Nominal value is displayed at the top. Batch number and an accompanying batch certificate supplied in the original packaging. Individual certificate, USP individual certificate or DAkkS calibration certificate available upon request.
Brand: BRAND™ 27823
66.40 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : A0
Additional Details : Weight : 0.24000kg
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 2, with nominal value at the top.
- DE-M Marking.
- Class AS.
- Compliant with DIN EN ISO 835 standards.
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Batch number and certificate supplied in the original packaging.
- Individual certificate, USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
To Deliver | |
AS | |
Yes | |
Cotton Plug | |
Orange | |
360 mm |
DIN EN ISO 835, ISO 1769 | |
AR-GLAS, Soda Lime Glass | |
Type 2 (nominal values at top), DE-M Marking | |
12/Pk. | |
10 mL | |
Measuring Pipet |