missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Blaubrand™ AR-GLAS™ Type 2 Class AS Measuring Pipets
Manufactured from AR-GLAS™ Soda lime glass. BRAND™ Blaubrand™ AR-GLAS™ Type 2 Class AS Measuring Pipets are compliant with DIN EN ISO 835 standards. Nominal value is displayed at the top. Batch number and an accompanying batch certificate supplied in the original packaging. Individual certificate, USP individual certificate or DAkkS calibration certificate available upon request.
£60.85 - £158.00
Specifications
Certifications/Compliance | DIN EN ISO 835, ISO 1769 |
---|---|
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Product Code | Brand | Color | Volume (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Includes | Price | Quantity & Availability | |||
10382493
|
BRAND™
27816 |
Yellow | 0.5 mL | None |
£77.20
Pack of 12 |
In Stock
Log in to see stock. |
|||
10796443
|
BRAND™
27819 |
Black | 2 mL | None |
£60.85
Pack of 12 |
In Stock
Log in to see stock. |
|||
10621984
|
BRAND™
27817 |
Yellow | 1 mL | None |
£60.85
Pack of 12 |
In Stock
Log in to see stock. |
|||
10169522
|
BRAND™
27818 |
Red | 1 mL | None |
£71.40
Pack of 12 |
In Stock
Log in to see stock. |
|||
10179522
|
BRAND™
27821 |
Red | 5 mL | Cotton Plug |
£73.15
Pack of 12 |
In Stock
Log in to see stock. |
|||
10201063
|
BRAND™
27822 |
Blue | 5 mL | Cotton Plug |
£83.40
Pack of 12 |
In Stock
Log in to see stock. |
|||
10612944
|
BRAND™
27823 |
Orange | 10 mL | Cotton Plug |
£114.00
Pack of 12 |
In Stock
Log in to see stock. |
|||
10622944
|
BRAND™
27824 |
Yellow | 20 mL | Cotton Plug |
£74.40
Pack of 6 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||
10437353
|
BRAND™
27825 |
White | 25 mL | Cotton Plug |
£134.00
Pack of 6 |
In Stock
Log in to see stock. |
|||
10234873
|
BRAND™
27828 |
Black | 2 mL | Cotton Plug |
£85.80
Pack of 12 |
In Stock
Log in to see stock. |
|||
10797214
|
BRAND™
27826 |
50 mL | Cotton Plug |
£158.00
Pack of 6 |
In Stock
Log in to see stock. |
||||
10316653
|
BRAND™
27827 |
Yellow | 1 mL | Cotton Plug |
£85.80
Pack of 12 |
In Stock
Log in to see stock. |
|||
10476773
|
BRAND™
27820 |
2 mL, with 0.1mL subdiv. | None |
£71.40
Pack of 12 |
In Stock
Log in to see stock. |
||||
15643957
|
BRAND™
27829 |
Red | 2 mL, with 0.01mL subdiv. | None |
£93.00
Pack of 12 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
Description
- Manufactured from AR-GLAS™ Soda lime glass.
- Type 2, with nominal value at the top.
- DE-M Marking.
- Class AS.
- Compliant with DIN EN ISO 835 standards.
- Calibrated to deliver (TD, Ex). Waiting time 5 seconds.
- Batch number and certificate supplied in the original packaging.
- Individual certificate, USP individual certificate or DAkkS calibration certificate available upon request.
Specifications
DIN EN ISO 835, ISO 1769 | |
AS | |
AR-GLAS, Soda Lime Glass |