missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Blue Heavy Duty Autoclavable SMS Muff Cover
This 50 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.
Brand: Keystone Cleanroom Products™ MFKCRP300-18
Additional Details : Weight : 6.20000kg
Description
- Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
- Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
- Eliminates autoclave tape residue
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Manufactured and packaged in ISO certified cleanrooms
- Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Round Cover | |
Elastic | |
Single-use | |
Non-sterile | |
10 to 14 in. | |
10 to 14 in. |
Autoclavable | |
Light Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C | |
25.4 to 35.6 cm | |
25.4 to 35.6 cm |