missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products™ Blue Heavy Duty Autoclavable SMS Muff Cover
This 50 g/m2 SMS Autoclavable Muff Cover provides a microbial barrier ideal for pharmaceutical production applications.
£1283.17 - £2624.67
Specifications
Product Type | Round Cover |
---|---|
Autoclavable | Autoclavable |
Closure Type | Elastic |
Color | Light Blue |
Disposable | Single-use |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17904136
|
Keystone Cleanroom Products™
MFKCRP300-03 |
1.3 to 2.54 cm | 1.27 to 2.54 cm |
£1283.17
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17974116
|
Keystone Cleanroom Products™
MFKCRP300-04 |
2.54 to 4.4 cm | 2.54 to 4.4 cm |
£1283.17
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17934136
|
Keystone Cleanroom Products™
MFKCRP300-05 |
4.4 to 6.4 cm | 4.4 to 6.35 cm |
£1458.15
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17994116
|
Keystone Cleanroom Products™
MFKCRP300-06 |
5.1 to 7 cm | 5.1 to 7 cm |
£1603.97
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17924136
|
Keystone Cleanroom Products™
MFKCRP300-07 |
6.4 to 10.2 cm | 6.35 to 10.2 cm |
£1749.78
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17934126
|
Keystone Cleanroom Products™
MFKCRP300-08 |
8.9 to 10.2 cm | 8.9 to 10.2 cm |
£1881.01
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17944136
|
Keystone Cleanroom Products™
MFKCRP300-09 |
10.2 to 14 cm | 10.2 to 14 cm |
£1968.50
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17954126
|
Keystone Cleanroom Products™
MFKCRP300-12 |
14 to 20.3 cm | 14 to 20.3 cm |
£2624.67
Pack of 1000 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17954136
|
Keystone Cleanroom Products™
MFKCRP300-16 |
20.3 to 30.5 cm | 20.3 to 30.5 cm |
£1822.69
Pack of 500 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17944126
|
Keystone Cleanroom Products™
MFKCRP300-18 |
25.4 to 35.6 cm | 25.4 to 35.6 cm |
£1859.14
Pack of 500 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Eliminate the need for cutting sheets of sterilization wrapping materials and securing them with autoclave tape and rubber bands
- Cost effective, time saving approach standardizes the equipment preparation process, minimizes particulate generation, while also ensuring good aseptic technique upon removal after sterilization
- Eliminates autoclave tape residue
- Designed for autoclave cycles (121°C to 135°C)
- Creates secondary level of protection during aseptic presentation and setup of equipment
- Hydrophobic and resists tearing and punctures
- Lint-free
- Manufactured and packaged in ISO certified cleanrooms
- Conveniently packaged: 100 covers per heat-sealed and labeled poly bag
- Certificates of Conformance sent with all shipments
- Made in USA
Specifications
Round Cover | |
Elastic | |
Single-use | |
Non-sterile |
Autoclavable | |
Light Blue | |
Reinforced Multicoated Plastic | |
121°C to 135°C |