missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Blue Polypropylene Screw Closures
Provides tamper evidence with pull-off ring and conical seal. Kautex™ Blue Polypropylene Screw Closures are ribbed for easy grip opening.
£1.75 - £54.00
Specifications
Color | Blue |
---|---|
Includes | Pull-off Ring and Conical Seal |
Material | Polypropylene |
Product Type | Screw Cap |
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15961441
|
Kautex™
2000083951 |
32 mm | 10 to 1000 mL Bottle |
£54.00
Pack of 100 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
10289060
|
Kautex™
2000076305 |
45 mm | 2500 mL Bottle |
£1.75
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Leakproof conical seal
- Blue color for content identification
- Polypropylene construction for strength and durability
- Available for bottles with capacities of 10 to 2500 mL
Specifications
Blue | |
Pull-off Ring and Conical Seal | |
Polypropylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title