missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Blue Raised Scale Graduated Beaker

Use these polypropylene beakers for a variety of general laboratory applications. VITLAB™ Blue Raised Scale Graduated Beakers feature a stable handle easy-grip handle and an easily readable, embossed blue scale.

Brand:  Vitlab™ 446081

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10521833

  • £36.15 / Pack of 24
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • Highly transparent polypropylene beaker
  • To preserve markings, do not clean at temperatures exceeding 60°C
Specifications

Specifications

Transparent
50 mL
70 mm
Beaker
Yes
Blue Raised Scale
40 mm
Polypropylene
24 Pk.
Autoclavable
DIN EN 285
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers